Order Entry
Switzerland
ContactUsLinkComponent
Pressure-relief valve with manual ventilation, BOLA
Pressure-relief valve with manual ventilation, BOLA
Catalog # 201-0290
Supplier:  Bohlender
undefined
Pressure-relief valve with manual ventilation, BOLA
Catalog # 201-0290
Supplier:  Bohlender

Specifications

  • Description:
    Pressure-relief valve with manual ventilation, GL 18, 6 mm bore Ø
  • Seq:
    01
  • Pk:
    1

Specifications

About this item

Valve made from PPS with flow body made from PTFE. Can be used as a pressure relief valve with adjustable control of pressure or as a valve to prevent a fall in pressure during the filling process. Flow body with 2 GL 18 threaded connectors and valve with toggle for manual venting by tightening, set screw and lock nut to adjust and fix the application pressure in the range from 0,1 to 10 bar (factory setting 1,5 bar).

  • Very good chemical resistance, the fluid medium only comes into contact with PTFE
  • Temperature resistant from −20 to +150°C
  • Pressure resistant up to a maximum of 10 bar, vacuum suitable