CO₂ incubators, MCO-80IC series, PHCbi
Catalog # 390-0447
Supplier: PHC Corporation
Specifications
- W×D×H ext.:986×853×2040 mm
- Capacity:851 L
- Convection type:Forced convection
- Temperature range:Ambient +5…50 °C
- Seq:01
- Model:MC0-80IC
- Energy consumption:1840
- CO₂ recovery time after 30 second door opening at 5 Vol.% CO₂:4 min
- Recovery time after 30 second door opening at 37 °C:13 min
- CO₂ range:0 - 20%
- Ext. W×D×H:986×853×2040 mm
- Int. W×D×H:806×693×1524 mm
- Shelves supplied (max.):5/37
- Sound level:33 dB(A)
- Weight:275 kg
- Pk:1
- Type:MCO-80IC
Specifications
About this item
These units are designed for critical applications in pharmaceutical, biotechnology and clinical investigation. They can be used for culturing high volumes of patient samples, performing short-term studies, and working with large volume cell culture apparatus. The InCu saFe® copper-enriched stainless steel interior surfaces assure constant germicidal protection. The cross-shelf horizontal air flow system promotes optimum temperature uniformity throughout the incubator and contributes to rapid recovery after door openings.
- PID microprocessor for CO₂ and temperature control
- UV decontamination with the UV sterilisation system
- Digital LCD display and keypad
- Heated double-glazed glass door and door frame heater to prevent condensation
- Choice of normal and high humidity modes. Normal mode: over 80% RH, high mode: over 90% RH
- Accommodates roller bottle apparatus, five bottles wide ×7 bottles high. Requires optional mounting ramp kit