Safety cabinets, type 90, with wing door technology, 1 CLASSIC standard S
Catalog # DUEH39-201267-030
Supplier: DUPERTHAL
Specifications
- Description:1 CLASSIC standard S, with 2 storage shelves, 1 bottom tray and base
- W×D×H:1194×612×2045 mm
- Doors:1 wing door, classical door technology (door handle), hinge left
- Pk:1
- Weight:375 kg
Specifications
About this item
Used for the storage of flammable liquids.
- Bottom tray sheet steel, RAL 7035
- 6 pull out trays, PE 1x storage compartment: for the storage of 1 storage shelf
2 storage shelves sheet steel, RAL 7035 1 ACID C pro M: Classical door technology (door handle), door hinge left for the storage of non-flammable liquids.
Certifications: Type-tested by MPA/ TÜV SÜD according to DIN EN 14470-1, DIN EN 16121, and DIN EN 16122, EK5/AK4 09-10:2009 and AfPS GS 2014: 01 PAK mark of approval: GS/CE mark, high quality mark of approval by TÜV SÜD.