Order Entry
Switzerland
ContactUsLinkComponent
 
Surface cleaners, Sirafan Speed
  MSPP9033070
Surface cleaners, Sirafan Speed
  MSPP9033070

 

  • Capacity:
    750 ml
  • Seq:
    01
  • Pack type:
    Spray bottle
  • Pk:
    1
  • Temperature range:
    –5...+40 °C

 

 

Sirafan Speed ​​is a ready-to-use disinfectant that effectively eliminates bacteria and fungi and viruses. Simultaneous action of all active ingredients in it provides quick disinfection in food contact areas such as tables or slicers. It does not require rinsing.

  • Microbiological properties: bactericidal (EN 1276), fungicidal (EN 13697), yeasticidal (EN 1650), virucidal against Murine Norovirus (MNV)
  • Cleans the surface without leaving any streaks
  • A broad disinfecting spectrum prevents cross-contamination and improves safety in food preparation areas
  • Disinfection of food preparation areas, kitchen equipment and surfaces in contact with your hands (doors, handles, switches, and so on)
  • Store at a temperature of –5 to 40 °C only in the original, closed package

Spray the surface to be cleaned. Wipe with a clean, dry cloth. Leave the product on the surface for a limited time, Maurine Norovirus, 10 min. Leave to dry, does not require rinsing.

Disconnect before washing electrical equipment from the power source. When using the product, wear suitable protective clothing. 100 g contains 35 g propan-2-ol and 25 g propan-1-ol.

 : Flammable product! Do not use near sources of fire, heat and heat surface. For professional use only! Use biocides safely. Always read the label and product information before use.