Sampling spoon curved, long handle, blue, SteriPlast®
331-0337
: BURKLE
- Capacity:10 ml
- Description:Sampling spoon, blue, sterile
- Length:360 mm
- Material:PS
- Pk:10
The spoon with curved spoon bowl is suitable for a wide range of different media including powders, granulates, pastes and liquids. The angled spoon shape is also good for reaching into the corners of a container. The long handle of the plastic spoon makes it possible to empty residue from large containers easily and can also reach into places that are hard to reach such as jerrycans with narrow necks.
- PS, blue
- Individually packaged and sterilised, for single use
- With curved spoon form, handle length 300 mm
- Can be used as part of HACCP/IFS/BRC foreign object management
- Especially for the food, animal feed and pharmaceutical industries
- Clean room manufactured (clean room class 7)
- Complies with EU food requirements and FDA regulations
The sampling spoon can be used in pharmaceutical applications, in the chemical industry and for food and cosmetics.