Order Entry
Switzerland
ContactUsLinkComponent
Wall-mounted water sampler, TP 5 W
Wall-mounted water sampler, TP 5 W
Catalog # 701-0166
Supplier:  MAXX
undefined
Wall-mounted water sampler, TP 5 W
Catalog # 701-0166
Supplier:  MAXX

Specifications

  • Model:
    TP 5 W
  • Accuracy:
    <±2,8 % (single sample volume)
  • Communication interface:
    Optional: LAN/WLAN via TCP/IP RJ45 with IE-Browser, memory 4-32GB SD/SDHC
  • Sample size:
    20 − 350 ml
  • Description:
    Wall mounted water sampler
  • W×D×H:
    442×222×362 mm
  • Control:
    Microprocessor control, Sleep-Mode (<5mA), power supply 8-16 V foil keyboard (with keys 0-9, ESC, ENT, cursor), graphical display (128*64 Pixel), back lit
  • Datalog:
    3000 entries; non volatile data memory for storage of sampling data and messages
  • Housing:
    PS/PC (GF10)
  • Interfaces:
    Mini-USB, RS 422/485, RS 232
  • Programs:
    12 freely programmable user programs with functions to link programs
  • Signal output:
    Up to 8× digital, 5 are freely programmable
  • Signal input:
    2× analogue; 8× digital
  • Weight:
    10 kg
  • Pk:
    1

Specifications

About this item

Wall-mounted sampling device with housing made from Styrosun/PC (GF10). No thermostating.

  • Can be combined with any composite container or fridge
  • Non-touch fill level sensor
  • User-friendly software
  • Languages: multilingual, selectable