Order Entry
Switzerland
Orders LinkContactUsLinkComponent
 

Laboratory refrigerators, ATEX

Laboratory refrigerators, ATEX
 :  
 
Laboratory refrigerators, ATEX
Laboratory refrigerators, ATEX

 

 

Interior satisfies the requirement, for storage of volatile solvents, of the ATEX Directive 94/9 EC, rated as II 3G Ex nA II T6.

  • Digital control and display
  • Audible and visual alarm for temperature with interface for remote alarm
  • Audible and visual alarm for open door status (on the equipment - not recorded)
  • Recording of temperature alarms
  • RS485 interface for PC control and traceability

Interior has housing for probe diameter 30 mm for the control / qualification.

Predrilled access port for PT100 (not supplied) probe diameter 8 mm for the independent temperature monitoring of the interior.

Temperature control: +5 °C ±3 °C .
Dynamic cooling.
Auto defrost.

Temperature control: +5 °C ±3 °C

 

 

  • Catalog No:
  • 471-0647
  • 471-0644
  • Model:
  • LFKUex 1610
  • LFKex 3910
  • Temperature:
  • 3...16 °C
  • 3...16 °C
  • Defrost:
  • Automatic
  • Automatic
  • Alarm:
  • Audible and visual
  • Audible and visual
  • Shelves/drawers:
  • 3 glass shelves
  • 5 glass shelves
  • Door type:
  • 1 solid swing door, reversible hinge
  • 1 solid swing door, reversible hinge
  • Door lock:
  • Yes
  • Yes
  • Specifications:
  • ABS interior
  • ABS interior
  • W×D×H ext.:
  • 600×615×820 mm
  • 600×615×1840 mm
  • Weight:
  • 40 kg
  • 68 kg

 

Product Family Options
Services

 

  •  
    Description
     
     
  • SERW1100.0900.01
    Preventive maintenance and operational testing of fridge at customer site. Spare parts and travel fees not included
       
    1 * 1 Un. - SFr. 303.00

  • SERW1100.7000.01
    Installation Qualification and Operation Qualification of fridge at customer site. Qualification Protocols not included. Travel fees included (cost of air travel excluded).
       
    1 * 1 Un. - SFr. 2’110.00

  • SERW1100.1101.01
    Preventive maintenance, operational testing and calibration of fridge at customer site. 1× Temperature Calibration (1 probe). Calibration Certificate included. Spare parts and travel fees not included
       
    1 * 1 Un. - SFr. 1’010.00

  • SERW1100.0100.01
    Installation of fridge at customer site. The device must be at the place of use. Functionality test and brief user introduction to functions. Travel fees included (cost of air travel excluded).
       
    1 * 1 Un. - SFr. 507.00