Order Entry
Switzerland
ContactUsLinkComponent
CO₂ incubators, MCO-170AIC/19M series, PHCbi
CO₂ incubators, MCO-170AIC/19M series, PHCbi
Supplier:  PHC Corporation
Certificates
undefined
CO₂ incubators, MCO-170AIC/19M series, PHCbi
Supplier:  PHC Corporation

Specifications

  • Catalog No:
  • 390-0852
  • SANYMCO-170MUV-PE
  • 390-0851
  • SANYMCO-170M-PE
  • Model:
  • MCO-170AIC
  • MCO-170AIC/UV/HL
  • Temperature fluctuation (time):
  • @ 37 °C: ±0,1 °C
  • @ 37 °C: ±0,1 °C
  • Temperature variation (spatial):
  • ±0,25 °C @ 37 °C
  • ±0,25 °C @ 37 °C
  • Recovery time after 30 second door opening at 37 °C:
  • 15 min
  • 15 min
  • Capacity:
  • 165 L
  • 165 L
  • Convection type:
  • Direct heat and air jacket
  • Direct heat and air jacket
  • CO₂ range:
  • 0 - 20%
  • 0 - 20%
  • CO₂ recovery time after 30 second door opening at 5 Vol.% CO₂:
  • 5 min
  • 5 min
  • Shelves supplied (max.):
  • 4 (15)
  • 4 (15)
  • Int. W×D×H:
  • 490×523×665 mm
  • 490×523×665 mm
  • Ext. W×D×H:
  • 620×710×900 mm
  • 620×710×900 mm
  • Energy consumption:
  • 376
  • 376
  • Sound level:
  • 29 dB(A)
  • 29 dB(A)
  • Temperature range:
  • Ambient +5…50 °C
  • Ambient +5…50 °C
  • Humidity:
  • 95% RH ±5%
  • 95% RH ±5%
  • Weight:
  • 80 kg
  • 80 kg

Specifications

Frequently Bought Together