Rain jackets, radial 3 in 1, S553
Supplier: Portwest
Certificates
About this item
Contemporary cut jacket has a sporty fit and is 3-in-1 totally waterproof, windproof and breathable with taped seams. The dual-fabric outer shell has Oxford reinforced panels for additional durability.
- Ideal for modern corporate use
- Lined for added warmth and comfort
- Front zip opening for easy access
- Storm flap front to protect against the elements
- Hood with peak and drawstrings
- Pack away hood for added functionality
Abrasion resistant oxford polyester, water beads away from fabric surface. Water resistant zippers give a sophisticated, low profile finish. The inner fleece jacket provides insulation in colder conditions or can be zipped out to be worn as a standalone fleece.
Additional lining fabric information: upper body: 100% polyester mesh 65 g, lower body and sleeve: 100% polyester 190T Taffeta 60 g.
Shell fabric : 100% polyester, peach finish 130 g
Contrast fabric : 100% polyester Oxford 600D 190 g
Certifications: Standards: EN 343:2019 Class 3:3 X WP 10,000mm, MVP 15,000g/m2/24hr
Specifications
- Catalog No:
- PRTWS553BKRS
- PRTWS553BKRL
- PRTWS553BKRXXXL
- PRTWS553BKRM
- PRTWS553BKRXL
- PRTWS553BKRXXL
- Model:
- S553
- S553
- S553
- S553
- S553
- S553
- Garment application:
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- Risk area:
- Rain (waterproof), Cuts
- Rain (waterproof), Cuts
- Rain (waterproof), Cuts
- Rain (waterproof), Cuts
- Rain (waterproof), Cuts
- Rain (waterproof), Cuts
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- Weight:
- 320 g
- 320 g
- 320 g
- 320 g
- 320 g
- 320 g
Specifications
Frequently Bought Together