Overalls, Texo Contrast, TX15
Supplier: Portwest
Certificates
About this item
This stylish coverall provides comfort and all over protection. Winning features include knee pad pockets, hook and loop for cuff and hem adjustment and multiple pockets.
- Concealed zip opening for added security; two-way zip for quick and easy access
- 14 pockets for ample storage
- Knee pad pockets to facilitate knee pads
- Detachable ID pocket, phone pocket
- Elasticated back waist for a secure fit
- Contrast panels for protection against dirt
- Bartacked at all stress points
- 40+ UPF rated fabric to block 98% of UV rays
The Portwest Texo range of workwear, constructed from 60% Cotton, 40% Polyester, is designed to give the ultimate in comfort and practicality. The soft handle cotton rich fabric is built to last and will look and feel great. The high cotton content ensures it washes well at sixty degrees whilst the Polyester gives a ruggedness essential for daily use.
Non shrinking to ensure that this style maintains its shape wash after wash.
Weight: 245 g/m²
Specifications
- Catalog No:
- PRTWTX15NARM
- PRTWTX15NARXL
- PRTWTX15NARXXL
- PRTWTX15NARXXXL
- PRTWTX15NARS
- PRTWTX15NARL
- Model:
- TX15
- TX15
- TX15
- TX15
- TX15
- TX15
- Garment application:
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Weight:
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
Specifications
Frequently Bought Together