Safety helmets, Expertbase, PW50
Anbieter: Portwest
Zertifikate
Über diesen Artikel
High-density polypropylene shell helmet, Four points plastic suspension harness. Buckle adjustable size 55 to 62 cm.
- Lateral deformation
- Electrical properties (440 Vac)
- Electrical insulation up to 1000 Vac or 1500 Vdc (EN 50365)
- Buckle size adjustment for easy fitting
- Soft foam sweat band included
Material: PP, PE.
Certifications: CE-CAT III, EN 397 -10°C/+50°C, LD, 440 V, EN 50365 Class:0
Delivery: Soft sweat band included.
Frequently Bought Together