Order Entry
Switzerland
Orders LinkContactUsLinkComponent
VisiLED LED Illumination Systems

VisiLED LED Illumination Systems

VisiLED LED Illumination Systems
Certificates
VisiLED LED Illumination Systems
VisiLED LED Illumination Systems

2 Options Available Below

Product Details & Documents

Professional illumination for stereo microscopy. The SCHOTT VisiLED series is a range of advanced modular LED illumination products specially designed for stereo microscopy. Active control of the LED temperature, the option to select different controllers, and a large number of accessories enable bespoke lighting systems for specific applications.

  • Flexible options for strong contrast
  • VisiLED product line offers powerful light heads for tasks up to the highest magnification
  • Darkfield options and control of individual segments enable a number of contrasting methods to make the invisible visible
  • Powerful luminance; intense light output for specialised tasks
  • Intelligent light heads; actively controlled LED temperature
  • Maintenance-free; LED lifetime of 50000 h
  • Advanced control options; VisiLED controllers enables a wide variety of illumination options

There are a number of different products in the SCHOTT VisiLED series for stereo microscopy, including ring lights and back lights, as well as a range of accessories and controllers. Taken together, they form a highly controllable illumination system that offers a powerful, flexible, and universal lighting solution.

The VisiLED controllers MC 1100 and MC 1500 are the core of the VisiLED system. The compact MC 1100 allows the setting of various illumination parameters, including light intensity, segment modes, and change of illumination direction. The MC 1100 is equipped with DC in, 1 lighthead, and ESD plug connections. The MC 1500 offers control for two light heads simultaneously. The MC 1500 is equipped with DC in, RS232 interface, 2 lighthead, 1 footswitch, and 1 trigger connections. Both models feature convection cooling.

VisiLED Ring Lights are available in brightfield, darkfield, and UV versions.

Certifications: CE (controllers and power supply), UL (power supply), PSE (power supply) - EMC-class B.

Accessories information: The range of accessories in the VisiLED series provides even more options for contrast enhancement in all applications. SCHOTT ensures that all accessories offer simple-to-use operation and a long lifetime.

Informazioni per l'ordine: Controllers are delivered without power supply and power cord. They need to be ordered separately. A VisiLED illumination system consists of one controller (MC 1100 or MC 1500) and one lighthead (ringlight or backlight).

Product Family Options

Controllers

Product Information

  • W×D×H
    Availability
    Price
  • 630-3181
    VisiLED compact controller MC 1100
    VisiLED compact controller MC 1100
    90×152×25 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 437.00
    SFr. 437.00
    1 * 1 ST
       SFr. 437.00

  • 630-3500
    VisiLED multifunction controller MC 1500
    VisiLED multifunction controller MC 1500
    153×110×40 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 665.00
    SFr. 665.00
    1 * 1 ST
       SFr. 665.00

Power supply

Product Information

  • Catalog #
    Description
    Availability
    Price
  • VisLED power supply input 100 - 240 VAC, 50/60 Hz, output 21 V/1,00 A, UL and CE (incl. Med-Norm)
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 64.60
    SFr. 64.60
    1 * 1 ST
       SFr. 64.60

Power cords

Product Information

  • Catalog #
    Description
    Availability
    Price
  • Power cord CH, 1,8 m (IEC C13 to SEV1011)
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 13.30
    SFr. 13.30
    1 * 1 ST
       SFr. 13.30

LED ringlights

Product Information

  • Catalog #
    Description
    Availability
    Price
  • VisiLED UV ring light, S80-55 UV, int.Ø 66 mm, ext.Ø 114 mm, working distance 50 - 135 mm, max. White: 100 klx (75 mm)/UV: 160 W/m²
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 1’360.00
    SFr. 1’360.00
    1 * 1 ST
       SFr. 1’360.00

Product Information

  • Catalog #
    Description
    Availability
    Price
  • VisiLED ring light, BF S80-25, int.Ø 66 mm, ext.Ø 114 mm, working distance 25 - 50 mm, max. 360 klx (30 mm)
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 785.00
    SFr. 785.00
    1 * 1 ST
       SFr. 785.00

Product Information

  • Catalog #
    Description
    Availability
    Price
  • VisiLED ring light, BF S80-55, int.Ø 66 mm, ext.Ø 114 mm, working distance 50 - 135 mm, max. 200 klx (75 mm)
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 785.00
    SFr. 785.00
    1 * 1 ST
       SFr. 785.00

Product Information

  • Catalog #
    Description
    Availability
    Price
  • VisiLED ring light S80-65N-2, int.Ø 81 mm, ext.Ø 125 mm, working distance 35 - 100 mm, max. 130 klx (55 mm)
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 931.00
    SFr. 931.00
    1 * 1 ST
       SFr. 931.00

Product Information

  • Catalog #
    Description
    Availability
    Price
  • VisiLED ring light, DF S40 - 10D, int.Ø 66 mm, ext.Ø 118 mm, working distance 5 - 15 mm, max. 130 klx (10 mm)
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 745.00
    SFr. 745.00
    1 * 1 ST
       SFr. 745.00

Product Information

  • Catalog #
    Description
    Availability
    Price
  • VisiLED ring light, BF S40-75, int.Ø 66 mm, ext.Ø 92 mm, working distance 55 - 155 mm, max. 110 klx (85 mm)
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 726.00
    SFr. 726.00
    1 * 1 ST
       SFr. 726.00

Product Information

  • Catalog #
    Description
    Availability
    Price
  • VisiLED slim ring light, FWD 40 - 90 mm and 20 - 40 mm, int.Ø 66 mm, ext.Ø 82 mm, max. 65 klx (at 50 mm FWD) and 45 klx (at 25 mm FWD)
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 805.00
    SFr. 805.00
    1 * 1 ST
       SFr. 805.00

LED transmitted light stages

Product Information

  • Catalog #
    Description
    Availability
    Price
  • VisiLED Transmitted light stage, int.Ø 50 mm (active), ext.Ø 140 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 1’100.00
    SFr. 1’100.00
    1 * 1 ST
       SFr. 1’100.00

Product Information

  • Catalog #
    Description
    Availability
    Price
  • VisiLED Transmitted light stage TLS-BF, ext.Ø 84 mm, max. 20,000 cd/m² (luminance in center)
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 577.00
    SFr. 577.00
    1 * 1 ST
       SFr. 577.00

Adapters for ringlights

Product Information

  • Catalog #
    Description
    Availability
    Price
  • Extension adapter for objective with working distance 30 - 50 mm, for objective Ø = 66 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 138.00
    SFr. 138.00
    1 * 1 ST
       SFr. 138.00

Product Information

  • Catalog #
    Description
    Availability
    Price
  • Extension adapter for objective with working distance 50 - 80 mm, for objective Ø = 66 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 138.00
    SFr. 138.00
    1 * 1 ST
       SFr. 138.00

Product Information

  • Catalog #
    Description
    Availability
    Price
  • Combi-kit adapter set for objective WD 30 - 110 mm to mount VisiLED darkfield ring light to brightfield ring light
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 380.00
    SFr. 380.00
    1 * 1 ST
       SFr. 380.00

Product Information

  • Catalog #
    Description
    Availability
    Price
  • Darkfield adapter for objective WD 20 - 30 mm to mount VisiLED darkfield ring light to objective Ø = 66/70 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 181.00
    SFr. 181.00
    1 * 1 ST
       SFr. 181.00

Product Information

  • Catalog #
    Description
    Availability
    Price
  • Objective adapter RL Øi = 66 to objective Ø = 58 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 45.60
    SFr. 45.60
    1 * 1 ST
       SFr. 45.60

Product Information

  • Catalog #
    Description
    Availability
    Price
  • Objective adapter RL Øi = 66 mm to objective Ø = 60 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 35.20
    SFr. 35.20
    1 * 1 ST
       SFr. 35.20

Adapters for transmitted light stage

Product Information

  • Catalog #
    Description
    Availability
    Price
  • TLS adapter Ø = 84 for base plate Ø 120 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 64.60
    SFr. 64.60
    1 * 1 ST
       SFr. 64.60

Product Information

  • Catalog #
    Description
    Availability
    Price
  • TLS adapter Ø = 84 for base plate Ø 100 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 64.60
    SFr. 64.60
    1 * 1 ST
       SFr. 64.60

Product Information

  • Catalog #
    Description
    Availability
    Price
  • TLS adapter Ø = 84 for base plate Ø 90 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 64.60
    SFr. 64.60
    1 * 1 ST
       SFr. 64.60

Product Information

  • Catalog #
    Description
    Availability
    Price
  • TLS adapter Ø = 84 for base plate Ø 180 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 86.50
    SFr. 86.50
    1 * 1 ST
       SFr. 86.50

Filters and diffusors

Product Information

  • Catalog #
    Description
    Availability
    Price
  • Polariser filter set for LED ring lights - not for S80-25 and S40-55
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 514.00
    SFr. 514.00
    1 * 1 ST
       SFr. 514.00

Product Information

  • Catalog #
    Description
    Availability
    Price
  • Borofloat™ protection glass for LED ring light, adapting thread M110×1, for ext.Ø 114 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 272.00
    SFr. 272.00
    1 * 1 ST
       SFr. 272.00

Product Information

  • Catalog #
    Description
    Availability
    Price
  • Diffusor for LED ring light, adapting thread M122×1, for S80-65N-2
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 399.00
    SFr. 399.00
    1 * 1 ST
       SFr. 399.00

Product Information

  • Catalog #
    Description
    Availability
    Price
  • Polariser filter set for ring light S80-65N-2
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 1’220.00
    SFr. 1’220.00
    1 * 1 ST
       SFr. 1’220.00

Product Information

  • Catalog #
    Description
    Availability
    Price
  • Polariser filter attachment for transmitted light stage
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 176.00
    SFr. 176.00
    1 * 1 ST
       SFr. 176.00

Product Information

  • Catalog #
    Description
    Availability
    Price
  • Polariser filter set for ring light S40-75
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 514.00
    SFr. 514.00
    1 * 1 ST
       SFr. 514.00

Product Information

  • Catalog #
    Description
    Availability
    Price
  • Diffusor for LED ring light, adapting thread M90×1, for S40-75
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 304.00
    SFr. 304.00
    1 * 1 ST
       SFr. 304.00

Product Information

  • Catalog #
    Description
    Availability
    Price
  • Diffusor for LED ring light, adapting thread M110×1, for ext.Ø 114 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 283.00
    SFr. 283.00
    1 * 1 ST
       SFr. 283.00

Product Information

  • Catalog #
    Description
    Availability
    Price
  • Segmented polariser filter set for ring light S80-55
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 646.00
    SFr. 646.00
    1 * 1 ST
       SFr. 646.00

Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Darkfield optic ring for VisiLED slim ring light
    Darkfield optic ring for VisiLED slim ring light
    SCOC400810
    Log in for availability
    1 * 1 ST - SFr. 218.00

Product Information

  • Catalog #
    Availability
    Price
  • Foot switch for controller MC 1500
    Foot switch for controller MC 1500
    SCOC400020
    Log in for availability
    1 * 1 ST - SFr. 82.70

Consigli

I suggerimenti saranno personalizzati in base alle tue preferenze di acquisto solo se hai attivato "Migliora la mia esperienza di acquisto" nella pagina "Informazioni personali".

Altrimenti riceverai suggerimenti generici..