Order Entry
Switzerland
ContactUsLinkComponent
VWR® Bottles, Wide Neck, Square or Rectangular, with Screw Caps
VWR® Bottles, Wide Neck, Square or Rectangular, with Screw Caps
Catalog # 215-4259
Supplier:  VWR Collection
undefined
VWR® Bottles, Wide Neck, Square or Rectangular, with Screw Caps
Catalog # 215-4259
Supplier:  VWR Collection

Specifications

  • Capacity:
    2,7 L
  • Colour:
    Amber
  • Description:
    Rectangular bottle with cap and EPE liner
  • Seq:
    16
  • W×D×H:
    125x115x253,36 mm
  • Cap colour:
    Yellow
  • Neck I-Ø:
    71,5 mm
  • Pk:
    30

Specifications

About this item

Bottles are made with High Density Polyethylene (HDPE) and are available in a natural or amber finish (2,7 L only). Choose from either square or rectangular bottles to meet specific storage requirements.

  • Sterile 10⁻³
  • Wide mouth design for easy filling
  • Graduation marks for reference during sample collection
  • Packed in smaller packs for better handling and to reduce contamination
  • CE IVD Directive 98/79/EC

Ideal for the storage of liquids, solids, and powders. These bottles are generally used for large volume urine sample collection. Bottles supplied with cap and EPE liner provide an excellent seal between bottle and cap. Natural (translucent) HDPE ensures good visibility of sample content levels. 2,5 and 2,7 L bottles are supplied with a carrying handle.

Certifications: Material resin in compliance with US FDA 21 CFR requirement.