Avantor® Hichrom HI-1701 HT, GC Columns
Supplier: Avantor
Certificates
About this item
High Temperature general purpose column. Ideal for confrmation analysis, ideal as mid-polar column in GCxGC-HT confgurations.
Max temperature limits may change depending on the film thickness.
Specifications
- Catalog No:
- HI92-53-010-10
- HI92-25-015-15
- HI92-53-010-15
- HI92-25-015-30
- HI92-10-010-10
- HI92-32-025-15
- HI92-32-025-30
- HI92-25-010-30
- HI92-32-010-10
- HI92-53-015-30
- HI92-53-017-30
- HI92-32-010-15
- HI92-53-010-30
- HI92-25-025-15
- HI92-10-010-5
- HI92-53-015-15
- HI92-25-025-30
- HI92-32-015-30
- HI92-25-010-15
- HI92-53-025-15
- HI92-32-010-30
- HI92-53-025-30
- HI92-32-015-15
- Phase name:
- HI-1701 HT
- HI-1701 HT
- HI-1701 HT
- HI-1701 HT
- HI-1701 HT
- HI-1701 HT
- HI-1701 HT
- HI-1701 HT
- HI-1701 HT
- HI-1701 HT
- HI-1701 HT
- HI-1701 HT
- HI-1701 HT
- HI-1701 HT
- HI-1701 HT
- HI-1701 HT
- HI-1701 HT
- HI-1701 HT
- HI-1701 HT
- HI-1701 HT
- HI-1701 HT
- HI-1701 HT
- HI-1701 HT
- Phase composition:
- 14% Cyanopropylphenyl, 86% Methyl Polysiloxane - High Tempearature
- 14% Cyanopropylphenyl, 86% Methyl Polysiloxane - High Tempearature
- 14% Cyanopropylphenyl, 86% Methyl Polysiloxane - High Tempearature
- 14% Cyanopropylphenyl, 86% Methyl Polysiloxane - High Tempearature
- 14% Cyanopropylphenyl, 86% Methyl Polysiloxane - High Tempearature
- 14% Cyanopropylphenyl, 86% Methyl Polysiloxane - High Tempearature
- 14% Cyanopropylphenyl, 86% Methyl Polysiloxane - High Tempearature
- 14% Cyanopropylphenyl, 86% Methyl Polysiloxane - High Tempearature
- 14% Cyanopropylphenyl, 86% Methyl Polysiloxane - High Tempearature
- 14% Cyanopropylphenyl, 86% Methyl Polysiloxane - High Tempearature
- 14% Cyanopropylphenyl, 86% Methyl Polysiloxane - High Tempearature
- 14% Cyanopropylphenyl, 86% Methyl Polysiloxane - High Tempearature
- 14% Cyanopropylphenyl, 86% Methyl Polysiloxane - High Tempearature
- 14% Cyanopropylphenyl, 86% Methyl Polysiloxane - High Tempearature
- 14% Cyanopropylphenyl, 86% Methyl Polysiloxane - High Tempearature
- 14% Cyanopropylphenyl, 86% Methyl Polysiloxane - High Tempearature
- 14% Cyanopropylphenyl, 86% Methyl Polysiloxane - High Tempearature
- 14% Cyanopropylphenyl, 86% Methyl Polysiloxane - High Tempearature
- 14% Cyanopropylphenyl, 86% Methyl Polysiloxane - High Tempearature
- 14% Cyanopropylphenyl, 86% Methyl Polysiloxane - High Tempearature
- 14% Cyanopropylphenyl, 86% Methyl Polysiloxane - High Tempearature
- 14% Cyanopropylphenyl, 86% Methyl Polysiloxane - High Tempearature
- 14% Cyanopropylphenyl, 86% Methyl Polysiloxane - High Tempearature
- Polarity:
- Mid-polarity stationary phase
- Mid-polarity stationary phase
- Mid-polarity stationary phase
- Mid-polarity stationary phase
- Mid-polarity stationary phase
- Mid-polarity stationary phase
- Mid-polarity stationary phase
- Mid-polarity stationary phase
- Mid-polarity stationary phase
- Mid-polarity stationary phase
- Mid-polarity stationary phase
- Mid-polarity stationary phase
- Mid-polarity stationary phase
- Mid-polarity stationary phase
- Mid-polarity stationary phase
- Mid-polarity stationary phase
- Mid-polarity stationary phase
- Mid-polarity stationary phase
- Mid-polarity stationary phase
- Mid-polarity stationary phase
- Mid-polarity stationary phase
- Mid-polarity stationary phase
- Mid-polarity stationary phase
- Crossbond:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Temperature limit:
- 320 °C
- 320 °C
- 320 °C
- 320 °C
- 320 °C
- 320 °C
- 320 °C
- 320 °C
- 320 °C
- 320 °C
- 320 °C
- 320 °C
- 320 °C
- 320 °C
- 320 °C
- 320 °C
- 320 °C
- 320 °C
- 320 °C
- 320 °C
- 320 °C
- 320 °C
- 320 °C
- USP code:
- G46
- G46
- G46
- G46
- G46
- G46
- G46
- G46
- G46
- G46
- G46
- G46
- G46
- G46
- G46
- G46
- G46
- G46
- G46
- G46
- G46
- G46
- G46
Specifications
Frequently Bought Together