Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Pipe marker, staturated steam

Pipe marker, staturated steam

Pipe marker, saturated steam, Polyester, 250×26 mm
Codice catalogo BRDYN003200
Nome del fornitore:   Brady
Pipe marker, staturated steam
Codice catalogo BRDYN003200
Nome del fornitore:  Brady
Pipe marker, staturated steam
Pipe marker, staturated steam

Pipe marker, saturated steam, Polyester, 250×26 mm

Price
SFr. 22.70
Log in per disponibilità
1 * 1 ST
Product Details & Documents

Individual markers on map with precut arrows, without pictogram.

  • Colour: Black on green
  • Permanent acrylic
  • Pipe diameter: 20 to 49 mm
Specifiche
  • Description:
    Pipe marker, saturated steam
  • Dimensions:
    250×26 mm
  • Material:
    Polyester
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.