Order Entry
Switzerland
ContactUsLinkComponent
Industrial label printers with Brady workstation LAB suite, BradyPrinter i7100
Supplier:  Brady
Certificates
undefined
Industrial label printers with Brady workstation LAB suite, BradyPrinter i7100
Supplier:  Brady

Specifications

  • Catalog No:
  • 568-0895
  • 568-0901
  • 568-0899
  • 568-0897
  • Display:
  • Colour touchscreen, 272×480 pixels
  • Colour touchscreen, 272×480 pixels
  • Colour touchscreen, 272×480 pixels
  • Colour touchscreen, 272×480 pixels
  • Interfaces:
  • Ethernet; I/O connection; Bluetooth (optional); WiFi (optional); Serial; USB
  • Ethernet; I/O connection; Bluetooth (optional); WiFi (optional); Serial; USB
  • Ethernet; I/O connection; Bluetooth (optional); WiFi (optional); Serial; USB
  • Ethernet; I/O connection; Bluetooth (optional); WiFi (optional); Serial; USB
  • Label size:
  • Height 4 - 6 mm (for the peel-version)
  • Height 4 - 6 mm (for the peel-version)
  • Height 4 - 6 mm (for the peel-version)
  • Height 4 - 6 mm (for the peel-version)
  • Memory:
  • 256 MB RAM, 50 MB IFFS Flash, SD card, slot up to 512 GB
  • 263 MB RAM, 50 MB IFFS Flash, SD card, slot up to 512 GB
  • 262 MB RAM, 50 MB IFFS Flash, SD card, slot up to 512 GB
  • 257 MB RAM, 50 MB IFFS Flash, SD card, slot up to 512 GB
  • Power supply:
  • AC Adaptor, Lithium-Manganese Battery
  • AC Adaptor, Lithium-Manganese Battery
  • AC Adaptor, Lithium-Manganese Battery
  • AC Adaptor, Lithium-Manganese Battery
  • Print method:
  • Thermal Transfer
  • Thermal Transfer
  • Thermal Transfer
  • Thermal Transfer
  • Software:
  • Compatible with Brady Workstation, Windows based driver for 3rd party software use
  • Compatible with Brady Workstation, Windows based driver for 3rd party software use
  • Compatible with Brady Workstation, Windows based driver for 3rd party software use
  • Compatible with Brady Workstation, Windows based driver for 3rd party software use
  • Supported OS:
  • Windows® 7, 8, 8.1, 10, Server 2008, 2008 R2, 2012, 2012 R2, 2016
  • Windows® 7, 8, 8.1, 10, Server 2008, 2008 R2, 2012, 2012 R2, 2016
  • Windows® 7, 8, 8.1, 10, Server 2008, 2008 R2, 2012, 2012 R2, 2016
  • Windows® 7, 8, 8.1, 10, Server 2008, 2008 R2, 2012, 2012 R2, 2016
  • Temperature range:
  • 5...40 °C (Operating )
  • 5...40 °C (Operating )
  • 5...40 °C (Operating )
  • 5...40 °C (Operating )

Specifications

Related Information

Frequently Bought Together