Order Entry
Switzerland
ContactUsLinkComponent
p-Xylene-2-sulphonic acid hydrate ≥98.0% (by HPLC, titration analysis)
Irritant
p-Xylene-2-sulphonic acid hydrate ≥98.0% (by HPLC, titration analysis)
Supplier:  TCI
Certificates
undefined
Irritant
p-Xylene-2-sulphonic acid hydrate ≥98.0% (by HPLC, titration analysis)
Supplier:  TCI

Specification Test Results

  • Appearance:
    White to Light yellow to Light red powder to crystal
  • Purity (HPLC):
    min. 98.0 area%
  • Purity (Neutralization titration):
    min. 98.0 % (calcd.on anh.substance)
  • Melting point:
    84.0 to 88.0 deg-C
  • Water:
    max. 17.0 %

Specification Test Results

Frequently Bought Together