Order Entry
Switzerland
ContactUsLinkComponent
 
VWR® ARISTAR®, Tellurium Standard Solution, 10000 mg/L Te in 40% Hydrochloric Acid (from Te), Standard for ICP
  456132P
 :  
undefined
VWR® ARISTAR®, Tellurium Standard Solution, 10000 mg/L Te in 40% Hydrochloric Acid (from Te), Standard for ICP
  456132P
 :  

 

  • Concentration:
    10000 mg/L
  • Matrix:
    40% HCl
  • Pack type:
    Plastic bottle
  • Pk:
    100 mL
  • Element:
    Tellurium
  • Symbol:
    Te

 

 

Te in HCl 20%.

Traceable to SRM from NIST, manufactured and tested in ISO Guide 34/ ISO17025 accredited facilities.

Supplied with certificate of analysis.