Ringer's solution (quarter strength), tablets for milk analysis
330902Q
:
- Pack type:Aluminium tube
- Pk:100 Tab.
- Seq:0940
- Appearance:White tablets
- Shape:Round biconvex
- Average tablet weight:Max. 1306 mg
- Tablet weight:1120 to 1368 mg
- Diameter:14.0 - 14.5 mm
- Average hardness (kp):Min. 4
- Calcium (per tablet):9.7 - 11.0 mg
- Chloride (per tablet):700 - 750 mg
- pH (1 tablet; 500 ml):7.0 - 8.0
:
:Ambient