Order Entry
Switzerland
ContactUsLinkComponent
VWR® Low Nitrogen Content Filters, Grade 521
VWR® Low Nitrogen Content Filters, Grade 521
Catalog # 516-0316
Supplier:  VWR Collection
undefined
VWR® Low Nitrogen Content Filters, Grade 521
Catalog # 516-0316
Supplier:  VWR Collection

Specifications

  • Grade:
    521
  • Size:
    90 mm
  • Thickness:
    0,17 mm
  • Weight:
    85 g/m²
  • Filtration speed:
    650 s (Herzberg)
  • Pk:
    100

Specifications

About this item

Low nitrogen content filters for determination of nitrogen content in steel and iron samples dissolved in acid. Filtration of fine precipitates to dissolve according Kjeldahl method.