V spatulas for powder sampling, SteriWare®
Anbieter: Sampling Systems
Zertifikate
Über diesen Artikel
These V spatulas are ideal for sampling food, chemical and pharmaceuticals. These sampling tool are ideal for powders, creams and pastes. To ensure cleanliness they are manufactured and then individually packed in a class 7 cleanroom (10000).
- Robust PS construction
- Available in narrow 10 mm width and standard 20 mm width
- Both non sterile and sterile available
- Blade lengths from 100 to 250 mm
Ideal for goods in quality control or just general sampling. The two widths and three lengths give ideal combination and choice.
Certifications: Both EU and FDA compliant.
Packaging: Individually bagged.
Zugehörige Informationen
Frequently Bought Together