USB camera, Moticam® Pro S5 Plus
Product Details & Documents
High Grade sCMOS USB Camera Moticam® Pro S5 Plus for microscopy for an ultimate imaging result for fluorescence applications.
- Fast frame rates
- sCMOS sensors back-illuminated sensor technology
- USB 3.1 interface
- Ideal for fluorescence applications
- Motic Images Plus 3.0 software
An Ultimate Solution, Still Affordable – Moticam Pro S5 Plus carries a large 2/3” sensor with 5MP resolution at a maximized frame rate of 70 fps* in full resolution. This camera covers all important aspects of imaging: resolution for detail information, speed for fast phenomena and a large sensor to cover extended areas in a single shot.
Ordering information: To be purchased separately – C-mount adapter not included to be purchased from the same brand of your microscope, compatible with your microscope model and fitting with the size of the chip of your Moticam.
Delivery information: Includes CS ring adaptor, USB 3.1 cable, Motic 4-dot calibration slide, Motic Images Plus 3.0 for Windows/OSX/Linux.
Caution: Minimum computer requirements – 2 GHz dual-core, RAM memory 2 GB, video memory min. 512 MB.
Documents
Specifications
- Model:Moticam Pro S5 Plus
- Resolution:5 MP
- Sensor type:sCMOS
- Interfaces:USB 3.1
- Cat. No.:630-3103
- Sensor size:2/3"
- Frame rate:2448×2048 @ 68,3 fps; 1224×1024 @ 175,8 fps, max.
- Support device:TWAIN, SDK and DirectShow Driver
- Software:Motic Images Plus 3.0 for Windows, OSX and Linux
- Lens mount:C-Mount
- Supported OS:Windows 7/8/10, MAC OSX 10.9, Linux or higher
- Sensor:sCMOS
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



