USB camera, Moticam® S6
Catalog # 630-3102
Supplier: MOTIC
Specifications
- Model:Moticam S6
- Resolution:6 MP
- Sensor type:sCMOS
- Sensor size:1/1,8"
- Frame rate:3072×2048 @ 30 fps; 1536×1024 @ 50 fps, max.
- Supported OS:Windows 7/8/10, MAC OSX 10.9, Linux or higher
- Lens mount:C-Mount
- Support device:TWAIN, SDK and DirectShow Driver
- Interfaces:USB 3.1
- Sensor:sCMOS
- Software:Motic Images Plus 3.0 for Windows, OSX and Linux
- Pk:1
Specifications
About this item
High Grade Moticam® S6 sCMOS USB microscopy camera for ultimate imaging result.
- Fast frame rates
- sCMOS sensors back-illuminated sensor technology
- USB 3.1 interface
- Motic Images Plus 3.0 software
The 6 MP resolution of Moticam S6 is targeted to large sized monitors and printing purposes. Presentations to a large audience through video projector and reports in hard copy are performed with ease. The price/performance ratio is also remarkable.
Ordering information: To be purchased separately – C-mount adapter not included, this needs to be from the same brand as your microscope, compatible with your microscope model and fitted with the same size of chip as your Moticam.
Delivery information: Includes CS ring adapter, USB 3.1 cable, Motic 4-dot calibration slide, and Motic Images Plus 3.0 for Windows/OSX/Linux.
Caution: Minimum computer requirements – 2 GHz dual-core, RAM memory 2 GB, video memory min. 512 MB.