Order Entry
Switzerland
ContactUsLinkComponent
PETG certified clean validation bottles, Nalgene®
PETG certified clean validation bottles, Nalgene®
Catalog # 216-2270
   Low Manufacturing Impact
undefined
PETG certified clean validation bottles, Nalgene®
Catalog # 216-2270
   Low Manufacturing Impact

Specifications

  • Cap Size:
    83 mm
  • Ø:
    284,2 mm
  • Version:
    Sterile
  • Capacity:
    5 ml
  • Description:
    PETG certified clean validation bottles
  • Height:
    501,7 mm
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Environmental certification:
    IRECS; ISO 14001 (Certificate Registration No. EMS 752603)
  • Pk:
    416

Specifications

About this item

The Nalgene™ multi-tiered portfolio provides bioproduction facilities with a variety of high-quality, sterile storage and transport solutions. Choose the appropriate product necessary to suit any application, through the step-down process and into the cleanroom.

  • Sterile
  • Clear finish
  • PETG construction

These bottles can reduce the risk of contamination.

Certifications: Validated to USP 788 and <0,5 EU/ml endotoxin.