Order Entry
Switzerland
ContactUsLinkComponent
Reclosable fastener, SJ354D, Dual Lock™
Reclosable fastener, SJ354D, Dual Lock™
Catalog # 293-2201
Supplier:  3M
undefined
Reclosable fastener, SJ354D, Dual Lock™
Catalog # 293-2201
Supplier:  3M

Specifications

  • Sterile:
    -
  • Width:
    25,4 mm
  • Colour:
    Black
  • Description:
    Reclosable fastener twin pack
  • Seq:
    01
  • Model:
    SJ354D
  • Pk:
    1
  • Temp.:
    49 °C

Specifications

About this item

3M™ Dual Lock™ reclosable fastener SJ3540 has a rubber based adhesive on the back of a black, polypropylene reclosable fastener. It's suitable for bonding many plastics, powder coated paints, and other low surface energy materials. This reclosable fastener has 40 mushroom shaped stems/cm² with a 5,8 mm engaged thickness.

  • Snap-in-place installation replaces screws, nails, snaps, and rivets
  • Closes with an audible snap
  • Up to 1000 openings and closings before losing 50% of original tensile strength
  • Pressure-sensitive adhesive provides excellent initial tack to most surfaces
  • Suitable for indoor applications
  • Helps reduce vibration
  • Length: 5 m
  • Rubber back material

3M™ Dual Lock™ reclosable fastener SJ3540 is designed for use with many plastics (acrylic, polycarbonate, and ABS), powder coated paints, and low surface energy materials (polypropylene and polyethylene). It’s a Type 250 stem density polyolefin fastener that is backed with a rubber-based pressure sensitive adhesive. This product has low temperature performance, with a temperature resistance of up to 50 °C long term (70 °C short term), and is is designed for indoor use only.