Centrifuge, Cellspin® III UNI
512-0714
- Description:Centrifuge, CELLSPIN III UNI
- Environmentally Preferable:
- Pk:1
The genius among the centrifuges. Automatic rotor detection and speed adjustment on max. 2000 rpm when using cytorotors.
- Huge rotor selection
- No reprogramming required
- Speed range: 200 to 15000 rpm
- Sample volume: 0,1 to 5 ml (cytology), up to 4×200 ml (standard laboratory use)
Applicable rotors: swing out-, angle- as well as hematocrit-rotors and cyto-rotors, also compatible with Shandon™ Cytospin™ systems.
: CE and IVD certified.