Vacuum tube for MultiStation
Catalog # SART1ZA-0007
Anbieter: Sartorius
Technische Daten
- Ext.Ø:15 mm
- Ø int.:7 mm
- Description:Vacuum tube for MultiStation
- Length:200 mm
- Pk:1
Technische Daten
Über diesen Artikel
Vacuum tube for MultiStation.
Vacuum tube for MultiStation.