Order Entry
Switzerland
ContactUsLinkComponent
Weighing boats, aluminium
Weighing boats, aluminium
Codice catalogo 611-9111
Nome del fornitore:  HEATHROW
undefined
Weighing boats, aluminium
Codice catalogo 611-9111
Nome del fornitore:  HEATHROW

Specifiche

  • Ext.Ø:
    43 mm
  • Capacity:
    15 ml
  • Description:
    Weighing boats, aluminium
  • Height:
    12 mm
  • Size:
    Small
  • Pk:
    100

Specifiche

Informazioni su questo articolo

These aluminium weighing boats are sturdy yet lightweight.

  • Boats feature a smooth, flat bottom for sample handling and a flanged, crimped wall for rigidity
  • Finger tab handle can be etched for identification prior to weighing
  • Disposable

They can be used for general-purpose weighing, dispensing, storage, food processing, evaporating, drying, or a great dust cover for open vessels.

Certifications: FDA/food-grade compliant.
Packaging: Packs of 100.