Order Entry
Switzerland
ContactUsLinkComponent
Corrugated sample storage tray, droplet™
Corrugated sample storage tray, droplet™
Catalog # HEATHS120375
Supplier:  HEATHROW
undefined
Corrugated sample storage tray, droplet™
Catalog # HEATHS120375
Supplier:  HEATHROW

Specifications

  • Colour:
    White
  • Description:
    droplet™ corrugated sample storage tray, well Ø 58 mm, 4×6
  • W×D×H:
    406×260×89 mm
  • Environmentally Preferable:
  • Pk:
    10

Specifications

About this item

These corrugated storage trays provide disposable sample organisation and storage.

  • Made from corrugated PP
  • Moisture resistant, significantly reducing the chance of mold
  • Lightweight and sturdy to hold up to 24 full specimen containers
  • Stackable with other trays
  • Removable dividers allow outer shell to be used for storage or transport of laboratory products

They can be used with the included dividers for specimen containers or without for general lab product storage or transport.

Delivery: Pack includes 10 trays and 10 dividers. Trays are supplied 'flat-packed' eliminating the hassle of stacking and reduces the amount of space needed for storage.