Order Entry
Switzerland
ContactUsLinkComponent
VWR®, Homogeniser Bead Mill MAX
VWR®, Homogeniser Bead Mill MAX
Supplier:  VWR Collection
Certificates
undefined
VWR®, Homogeniser Bead Mill MAX
Supplier:  VWR Collection

Specifications

  • Catalog No:
  • 432-0380
  • 432-0453
  • Model:
  • Bead Mill MAX
  • Bead Mill MAX
  • Speed range:
  • 0,8 - 6,5 m/s
  • 0,8 - 6,5 m/s
  • W×D×H:
  • 305×432×368 mm
  • 305×432×368 mm
  • Weight:
  • 29,5 kg
  • 29,5 kg
  • Sample volume:
  • 0,5 - 50 ml
  • 0,5 - 50 ml
  • No. of cycles:
  • 1 - 10
  • 1 - 10
  • Application areas:
  • Sample preparation, DNA, RNA, Protein extraction
  • Sample preparation, DNA, RNA, Protein extraction
  • Capacity:
  • Max. 24 tubes: (24×0,5 ml / 24×1,5 ml / 24×2 ml / 12×7 ml / 6×30 ml / 3×15 ml / 3×50 ml)
  • Max. 24 tubes: (24×0,5 ml / 24×1,5 ml / 24×2 ml / 12×7 ml / 6×30 ml / 3×15 ml / 3×50 ml)

Specifications

Grinding mix

Product Information

Frequently Bought Together