Order Entry
Switzerland
ContactUsLinkComponent
Gas safety adapter CV300, 1,5 bar
Gas safety adapter CV300, 1,5 bar
Catalog # WART2.110.831
Supplier:  WARTEWIG
undefined
Gas safety adapter CV300, 1,5 bar
Catalog # WART2.110.831
Supplier:  WARTEWIG

Specifications

  • Description:
    Gas-safety adapter CV300, 1,5 bar
  • Pk:
    1

Specifications

About this item

Gas-safety adapter CV 300 - 1,5 bar for Flame 110.

  • For cartridges CV 300, 240 g from Camping Gaz
  • Continuous cartridge operation 6 h

With integrated pressure regulator 1,5 bar, shut-off valve, DVGW tubing (0,5 m) and stainless steel stand.