Homogenisers, T 25 digital LR
Supplier: IKA
Certificates
About this item
Powerful disperser for volumes ranging from 1 to 2000 ml (H2O) with digital speed display. The wide speed range of 600 to 25000 rpm facilitates work with high circumferential speeds. An extensive selection of dispersing shafts makes multiple applications possible. The application range includes homogenisation and dispersion tasks for use under vacuum in the IKA laboratory reactors.
- Digital speed display
- Electronic speed control
- Electronic overload protection
- Quick and easy cleaning of stainless steel dispersing shafts
- Error code display
- Quiet operation
Certifications: IP protection class according to DIN EN 60529: IP 20
Ordering information: Dispersing elements and accessories need to be ordered separately.
Specifications
- Catalog No:
- IKAA20008822
- IKAA20008820
- Model:
- T 25 digital LR
- T 25 digital LR
- Volume H₂O:
- 1 - 2000 ml
- 1 - 2000 ml
- Max. viscosity:
- 5000 mPas
- 5000 mPas
- Viscosity range:
- 0 - 5000 mPas
- Speed range:
- 600 - 25000 min⁻¹
- 600 - 25000 min⁻¹
- Speed stability:
- 1%
- 1%
- Speed display:
- Digital
- Digital
- Motor rating input/output:
- 700/500 W
- 700/500 W
- Display:
- LED
- LED
- W×D×H:
- 87×106×271 mm
- 87×106×271 mm
- Weight:
- 2,5 kg
- 2,5 kg
- Sound level:
- 75 dB(A)
- 75 dB(A)
Specifications
Frequently Bought Together