Order Entry
Switzerland
ContactUsLinkComponent
 
Industrial gloves, ORLOFF, TRIUS®
Catalog # TRIUORLOFF/8
Supplier:  TRIUS SAFETY
undefined
Industrial gloves, ORLOFF, TRIUS®
Catalog # TRIUORLOFF/8
Supplier:  TRIUS SAFETY

Specifications

  • Glove size:
    M
  • Ambidextrous / hand-specific:
    Hand-specific
  • Disposable / reusable:
    Reusable
  • Food contact approved:
    +
  • Latex / latex-free:
    Latex-free
  • Powdered / powder-free:
    Powder-free
  • Colour:
    White
  • Length:
    240 mm
  • Seq:
    03
  • Thickness:
    15 mil
  • EN norm:
    EN 388:2016 (3541F)
  • FDA regulated:
    +
  • Cuff style:
    Knit wrist
  • Liner material:
    Nylon
  • Finger thickness:
    15 mil
  • Palm thickness:
    15 mil
  • Cuff thickness:
    15 mil
  • Cuff length:
    7 cm
  • Gauge:
    10
  • Pk:
    10 PAIR

Specifications

About this item

These knitted, cut resistant gloves are suitable for food contact.

  • Extreme cut resistance
  • Elasticated wrist ribbing
  • High dexterity
  • Prewashed
  • Excellent durability

Designed for use in the food industry.

Certifications: EN 388:2016 (3541F), EN 420:2003 + A1:2009 dexterity 5, REACh compliant.
Food contact approved
Packaging: Bundle of 10 pairs with UIS.
Caution: Not for use in case of heat.