- W×D×H ext.:615×623×875 mm
- Capacity:101 l
- Description:Under worktop freezer, for integrated use, UIG 1211 Comfort
- Model:UIG 1211
- Cat. No.:LIEBUG1211
- Alarm:Audible and visual
- Defrost:Manual
- Display:LED
- Door type:1 reversible door, hinge right
- Shelves/drawers:3 glass shelves
- Weight:42 kg
- Energy class:A+
- Pk:1
Freezer suitable for installation under worktop.
- With the FrostSafe, the extra-high and removable drawers are closed all round
- VarioSpace – the practical system for extra storage space so that space can be created quickly even for larger frozen food items
- Reversible door hinges permit optimum use of the appliance wherever it is located
- VarioSockel permits the adjustment of kitchen units in height and depth
The automatic SuperFrost function makes freezing simple and saves energy. It quickly reduces the temperature to –32 °C and thus creates the cold air required to preserve vital vitamins. As soon as the food is completely frozen, the automatic SuperFrost function switches back to normal mode after max. 65 hours, and thus assists in saving electricity.
All freezers with NoFrost and SmartFrost feature drawers and intermediate glass shelves underneath them which can be conveniently removed.This results in VarioSpace – the practical system for extra storage space so that space can be created quickly even for larger frozen food items.
The appliances are factory fitted with door hinges on the right. The reversible door hinges permit optimum use of the appliance wherever it is located.