Order Entry
Switzerland
ContactUsLinkComponent
Measuring cylinders, tall form, class B, borosilicate glass, SILBERBRAND ETERNA
Measuring cylinders, tall form, class B, borosilicate glass, SILBERBRAND ETERNA
Catalog # 612-4246
Supplier:  Brand
Measuring cylinders, tall form, class B, borosilicate glass, SILBERBRAND ETERNA
Catalog # 612-4246
Supplier:  Brand

Specifications

  • Capacity:
    1000 ml
  • Height:
    450 mm
  • Division:
    10 ml
  • Pk:
    1
  • Tolerance:
    8 ± ml

Specifications

About this item

Borosilcate glass 3.3, tall form, class B.

  • Calibrated to contain (TC, In)
  • Detachable hexagonal base, spout
  • Protective collar made of PP (not autoclavable)
  • Short graduation marks
  • Marks and inscriptions in ETERNA amber stain
Certifications: DIN EN ISO 4788