Order Entry
Switzerland
ContactUsLinkComponent
Test tube shaker, lab dancer
Test tube shaker, lab dancer
Catalog # ROTHAN62.1
Supplier:  Roth Carl
Test tube shaker, lab dancer
Catalog # ROTHAN62.1
Supplier:  Roth Carl

Specifications

  • Shaking motion:
    Rotary
  • Speed range:
    2800 min⁻¹
  • Description:
    Test tube shaker, lab dancer
  • Environmentally Preferable:
  • Tube Ø:
    30 mm
  • Motor input/output:
    1,2/0,8 W
  • Weight:
    0,5 kg
  • W×D×H:
    100×110×70 mm
  • Pk:
    1

Specifications

About this item

Test tube shaker lab dancer is used for mixing small sample amounts through touch function.

  • Shaking lift of 4,5 mm
  • Maximum shaking volume is 1 test tube 50 ml

Small tubes with a diameter of upto 30 mm such as test tubes, centrifuge tubes and vials can be used in this shaker.

Delivery: Wall power supply 12 V.