Avantor® Hichrom MicroTight®, Fittings
Catalog # HICHHI-799
Supplier: Avantor
Specifications
- Thread:6-32
- Description:Standard fitting
- Environmentally Preferable:
- Pk:10
- For tubing ext.Ø:0,79 mm
Specifications
About this item
MicroTight® one-piece finger tight PEEK™ fittings are used to connect capillary tubing to MicroTight® unions, adapters or filters.
- Pressure rated to 276 bar
- Temperature stability: 125 °C