Order Entry
Switzerland
Orders LinkContactUsLinkComponent
PEEKsil™, Chromatography Tubing, Precut

PEEKsil™, Chromatography Tubing, Precut

   Sustainable Options Available
Supplier:   Avantor
PEEKsil™, Chromatography Tubing, Precut
Supplier:  Avantor
   Sustainable Options Available
Certificates
PEEKsil™, Chromatography Tubing, Precut

6 Options Available Below

Product Details & Documents

316 Stainless steel, precision bore ¹/₁₆" type tubing.

  • Passivated for chemical resistance
  • Square, burr-free ends
  • Precut lengths

0,005 and 0,007" Int.Ø- suitable for minimal dead volume injector-column or column-detector connections of microbore or short columns containing 3 µm material. Sample and material must be filtered to avoid blockage.

0,010" Int.Ø - suitable for connection of analytical and semi-preparative columns containing 5 µm and 10 µm material. It should be used in all parts of the system where dead volume needs to be kept to minimum.

0,20" Int.Ø - suitable for use in preparative systems or in non-critical connections (pump to sample injector where low flow resistance is more important than low internal volume).

Specifications for Product Family

Specifications

  • Catalog No:
  • HICH05-SS-05
  • HICH05-SS-10
  • HICH10-SS-07
  • HICH10-SS-10
  • HICH10-SS-30
  • HICH20-SS-10
  • Environmentally Preferable:
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Environmental certification:
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)

Specifications

Product Family Options

Product Information

  • Ø int.
    Ext.Ø
    Length
    Availability
    Price
  • 0,12 mm
    1,5 mm
    5 cm
    Log in for availability
    Log in for availability
    1 * 5 ST
    1 * 5 ST - SFr. 39.50
    SFr. 39.50
    1 * 5 ST
       SFr. 39.50

    Specifications:
      Low Manufacturing Impact
    More
    Specifications
    Cat. No.
    HICH05-SS-05
    Environmentally Preferable
    Low Manufacturing Impact
    Environmental certification
    ISO 14001:2015 (530840 UM15)
      Low Manufacturing Impact
  • 0,25 mm
    1,5 mm
    5 cm
    Log in for availability
    Log in for availability
    1 * 5 ST
    1 * 5 ST - SFr. 43.20
    SFr. 43.20
    1 * 5 ST
       SFr. 43.20

    Specifications:
      Low Manufacturing Impact
    More
    Specifications
    Cat. No.
    HICH05-SS-10
    Environmentally Preferable
    Low Manufacturing Impact
    Environmental certification
    ISO 14001:2015 (530840 UM15)
      Low Manufacturing Impact
  • 0,17 mm
    1,5 mm
    10 cm
    Log in for availability
    Log in for availability
    1 * 5 ST
    1 * 5 ST - SFr. 51.80
    SFr. 51.80
    1 * 5 ST
       SFr. 51.80

    Specifications:
      Low Manufacturing Impact
    More
    Specifications
    Cat. No.
    HICH10-SS-07
    Environmentally Preferable
    Low Manufacturing Impact
    Environmental certification
    ISO 14001:2015 (530840 UM15)
      Low Manufacturing Impact
  • 0,25 mm
    1,5 mm
    10 cm
    Log in for availability
    Log in for availability
    1 * 5 ST
    1 * 5 ST - SFr. 50.30
    SFr. 50.30
    1 * 5 ST
       SFr. 50.30

    Specifications:
      Low Manufacturing Impact
    More
    Specifications
    Cat. No.
    HICH10-SS-10
    Environmentally Preferable
    Low Manufacturing Impact
    Environmental certification
    ISO 14001:2015 (530840 UM15)
      Low Manufacturing Impact
  • 0,75 mm
    1,5 mm
    10 cm
    Log in for availability
    Log in for availability
    1 * 5 ST
    1 * 5 ST - SFr. 57.90
    SFr. 57.90
    1 * 5 ST
       SFr. 57.90

    Specifications:
    More
    Specifications
    Cat. No.
    HICH10-SS-30
    Environmentally Preferable
    Environmental certification
  • 0,25 mm
    1,5 mm
    20 cm
    Log in for availability
    Log in for availability
    1 * 5 ST
    1 * 5 ST - SFr. 65.10
    SFr. 65.10
    1 * 5 ST
       SFr. 65.10

    Specifications:
      Low Manufacturing Impact
    More
    Specifications
    Cat. No.
    HICH20-SS-10
    Environmentally Preferable
    Low Manufacturing Impact
    Environmental certification
    ISO 14001:2015 (530840 UM15)
      Low Manufacturing Impact
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.