Sleeve protectors, PP/PE
Catalog # HOIT115744
Supplier: HUBEI ORIENT INTL TRADING
Specifications
- Anwendungsbereich Outfit:Labor,Lebensmittel-Bereich
- Farbe:Weiß
- Bezeichnung:Sleeve protectors
- Länge:400 mm
- VE:500
- Gewicht:40 g/m²
Specifications
About this item
These are combination of PP and PE oversleeves with of waterproof feature.
- Durable, breathable, comfortable to use
- Fit for food processing and handling, manufacturing, hotels, catering and daily use
Economic, convenient, waterproof, oil-proof for multiple usages ,protecting bodyparts from dust, oil, chemicals and water.