Order Entry
Switzerland
ContactUsLinkComponent
Polygosil 60-5 C18, HPLC Columns
Polygosil 60-5 C18, HPLC Columns
Catalog # POLY-5C18-150A
Supplier:  Avantor
undefined
Polygosil 60-5 C18, HPLC Columns
Catalog # POLY-5C18-150A
Supplier:  Avantor

Specifications

  • Column Format:
    Analytical
  • Ø int.:
    4,60 mm
  • Particle Size:
    5 µm
  • Pore size:
    60 Å
  • Length:
    150 mm
  • Seq:
    01
  • Endcapped:
    Yes
  • Surface area:
    350 m2/g
  • Carbon load:
    12%
  • Column hardware:
    Stainless steel
  • Phase:
    C18
  • Packing material:
    Silica
  • Pk:
    1

Specifications

About this item

Irregular silica phases for analytical applications.

  • pH stability: 2 to 8