Order Entry
Switzerland
ContactUsLinkComponent
 
VWR®, Multi Purpose Clamps, 3-Prong
  444-0916
VWR®, Multi Purpose Clamps, 3-Prong
  444-0916

 

  • Spanning width:
    0 - 105 mm
  • Description:
    3-Prong dual adjust clamps, large
  • Length:
    273 mm
  • Material:
    Nickel-plated zinc
  • Width:
    29 mm
  • Arm Ø:
    11 mm
  • Arm length:
    127 mm
  • Pk:
    1

 

 

The multi purpose clamp is designed to securely hold every type of laboratory glassware and apparatus.

  • Large grip adjustment range
  • Three prong construction
  • Dual adjust

Long, seamless nickel-plated brass tubing attaches clamp head securely and offers easy positioning in the deepest fume hoods. Clamps are constructed with round extension arms, which allow the clamps to be rotated 360°.

Extension arms also allow placement of apparatus at various distances from lab-frames without compromising the integrity of the experiment.

 : An additional holder must be purchased in order to attach clamps to frames or other apparatus. Supplied with non-slip vinyl sleeves and, for temperatures above 100 °C, fiberglass covers.