Order Entry
Switzerland
ContactUsLinkComponent
Nucleosil 50 Silica, HPLC Columns
Nucleosil 50 Silica, HPLC Columns
Catalog # NC50-5-250A
Supplier:  Avantor
   Low Manufacturing Impact
undefined
Nucleosil 50 Silica, HPLC Columns
Catalog # NC50-5-250A
Supplier:  Avantor
   Low Manufacturing Impact

Specifications

  • Column Format:
    Analytical
  • Ø int.:
    4,60 mm
  • Particle Size:
    5 µm
  • Pore size:
    50 Å
  • Max. pressure:
    500 bar
  • Length:
    250 mm
  • Seq:
    03
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Environmental certification:
    ISO 14001:2015 (530840 UM15)
  • Surface area:
    420 m²/g
  • Phase:
    Si
  • Pk:
    1

Specifications

About this item

These Nucleosil® HPLC columns are packed with spherical porous silica available in a pore size of 50 Å. This silica structure is wide accepted as routine chromatographic packings for very diferent fields of modern chromatography.

  • Narrow particle size distribution
  • Good mechanical stability
  • Good reproducibility, load capacity and recovery rates
  • Optimized binding techniques
  • Highly efficient

Pore volume - 0,8 ml/g
Density - 0,45 g/ml