VWR® Mini, Power Supply
Catalog # 700-0856
Anbieter: VWR Collection
Technische Daten
- Description:Mini power supply, EU-plug
- Output:100/200 V
- Input:100 - 240 V
- Power:40 W
- Pk:1
Technische Daten
Über diesen Artikel
VWR® mini power supply is a basic, economical unit perfect for small nucleic acid gel tanks.
- Compact and simple to operate
- Ideal for basic agarose nucleic acid applications
- Two pairs of output jacks
The user can select either 100 or 200 V output. All common horizontal gel tanks are compatible with the standard output jacks.