Order Entry
Switzerland
ContactUsLinkComponent
 
VWR®, Ultrapure Water System, U Series
 
undefined
VWR®, Ultrapure Water System, U Series

 

  • Catalog No:
  • 171-1097
  • 171-1246
  • 171-1467
  • 171-1469
  • 171-1468
  • 171-1471
  • 171-1470
  • 171-1472
  • 171-1244
  • 171-1245
  • 171-1098
  • 171-1099
  • Model:
  • U12
  • U32
  • U12
  • U32
  • U24
  • U24
  • U12
  • U32
  • U24
  • U32
  • U12
  • U24
  • Feed water:
  • Tap water (conductivity: <2000 µS/cm / TDS: <1000 ppm)
  • Tap water (conductivity: <2000 µS/cm / TDS: <1000 ppm)
  • Tap water (conductivity: <2000 µS/cm / TDS: <1000 ppm)
  • Tap water (conductivity: <2000 µS/cm / TDS: <1000 ppm)
  • Tap water (conductivity: <2000 µS/cm / TDS: <1000 ppm)
  • Tap water (conductivity: <2000 µS/cm / TDS: <1000 ppm)
  • Tap water (conductivity: <2000 µS/cm / TDS: <1000 ppm)
  • Tap water (conductivity: <2000 µS/cm / TDS: <1000 ppm)
  • Tap water (conductivity: <2000 µS/cm / TDS: <1000 ppm)
  • Tap water (conductivity: <2000 µS/cm / TDS: <1000 ppm)
  • Tap water (conductivity: <2000 µS/cm / TDS: <1000 ppm)
  • Tap water (conductivity: <2000 µS/cm / TDS: <1000 ppm)
  • Flow rate:
  • Max. 2 l/min
  • Max. 2 l/min
  • Max. 2 l/min
  • Max. 2 l/min
  • Max. 2 l/min
  • Max. 2 l/min
  • Max. 2 l/min
  • Max. 2 l/min
  • Max. 2 l/min
  • Max. 2 l/min
  • Max. 2 l/min
  • Max. 2 l/min
  • Production flow rate:
  • 12 L/h
  • 32 L/h
  • 12 L/h
  • 32 L/h
  • 24 L/h
  • 24 L/h
  • 12 L/h
  • 32 L/h
  • 24 L/h
  • 32 L/h
  • 12 L/h
  • 24 L/h
  • TOC content:
  • <5 ppb (Type I)
  • <5 ppb (Type I)
  • <5 ppb (Type I)
  • <5 ppb (Type I)
  • <5 ppb (Type I)
  • <5 ppb (Type I)
  • <5 ppb (Type I)
  • <5 ppb (Type I)
  • <5 ppb (Type I)
  • <5 ppb (Type I)
  • <5 ppb (Type I)
  • <5 ppb (Type I)
  • Resistivity at +25 °C:
  • 18,2 MΩ·cm (Type I)
  • 18,2 MΩ·cm (Type I)
  • 18,2 MΩ·cm (Type I)
  • 18,2 MΩ·cm (Type I)
  • 18,2 MΩ·cm (Type I)
  • 18,2 MΩ·cm (Type I)
  • 18,2 MΩ·cm (Type I)
  • 18,2 MΩ·cm (Type I)
  • 18,2 MΩ·cm (Type I)
  • 18,2 MΩ·cm (Type I)
  • 18,2 MΩ·cm (Type I)
  • 18,2 MΩ·cm (Type I)
  • Particles:
  • No particles >0,2 μm (with a 0,2 μm final filter or Bio filter)
  • No particles >0,2 μm (with a 0,2 μm final filter or Bio filter)
  • No particles >0,2 μm (with a 0,2 μm final filter or Bio filter)
  • No particles >0,2 μm (with a 0,2 μm final filter or Bio filter)
  • No particles >0,2 μm (with a 0,2 μm final filter or Bio filter)
  • No particles >0,2 μm (with a 0,2 μm final filter or Bio filter)
  • No particles >0,2 μm (with a 0,2 μm final filter or Bio filter)
  • No particles >0,2 μm (with a 0,2 μm final filter or Bio filter)
  • No particles >0,2 μm (with a 0,2 μm final filter or Bio filter)
  • No particles >0,2 μm (with a 0,2 μm final filter or Bio filter)
  • No particles >0,2 μm (with a 0,2 μm final filter or Bio filter)
  • No particles >0,2 μm (with a 0,2 μm final filter or Bio filter)
  • Endotoxin:
  • <0,001 EU/ml (with Bio filter)
  • <0,001 EU/ml (with Bio filter)
  • <0,001 EU/ml (with Bio filter)
  • <0,001 EU/ml (with Bio filter)
  • <0,001 EU/ml (with Bio filter)
  • <0,001 EU/ml (with Bio filter)
  • <0,001 EU/ml (with Bio filter)
  • <0,001 EU/ml (with Bio filter)
  • <0,001 EU/ml (with Bio filter)
  • <0,001 EU/ml (with Bio filter)
  • <0,001 EU/ml (with Bio filter)
  • <0,001 EU/ml (with Bio filter)
  • Microorganisms:
  • <0,1 cfu/ml (with a 0,2 μm final filter or Bio filter)
  • <0,1 cfu/ml (with a 0,2 μm final filter or Bio filter)
  • <0,1 cfu/ml (with a 0,2 μm final filter or Bio filter)
  • <0,1 cfu/ml (with a 0,2 μm final filter or Bio filter)
  • <0,1 cfu/ml (with a 0,2 μm final filter or Bio filter)
  • <0,1 cfu/ml (with a 0,2 μm final filter or Bio filter)
  • <0,1 cfu/ml (with a 0,2 μm final filter or Bio filter)
  • <0,1 cfu/ml (with a 0,2 μm final filter or Bio filter)
  • <0,1 cfu/ml (with a 0,2 μm final filter or Bio filter)
  • <0,1 cfu/ml (with a 0,2 μm final filter or Bio filter)
  • <0,1 cfu/ml (with a 0,2 μm final filter or Bio filter)
  • <0,1 cfu/ml (with a 0,2 μm final filter or Bio filter)
  • RNases:
  • <0,5 pg/ml (with Bio filter)
  • <0,5 pg/ml (with Bio filter)
  • <0,5 pg/ml (with Bio filter)
  • <0,5 pg/ml (with Bio filter)
  • <0,5 pg/ml (with Bio filter)
  • <0,5 pg/ml (with Bio filter)
  • <0,5 pg/ml (with Bio filter)
  • <0,5 pg/ml (with Bio filter)
  • <0,5 pg/ml (with Bio filter)
  • <0,5 pg/ml (with Bio filter)
  • <0,5 pg/ml (with Bio filter)
  • <0,5 pg/ml (with Bio filter)
  • DNases:
  • <10 pg/ml (with Bio filter)
  • <10 pg/ml (with Bio filter)
  • <10 pg/ml (with Bio filter)
  • <10 pg/ml (with Bio filter)
  • <10 pg/ml (with Bio filter)
  • <10 pg/ml (with Bio filter)
  • <10 pg/ml (with Bio filter)
  • <10 pg/ml (with Bio filter)
  • <10 pg/ml (with Bio filter)
  • <10 pg/ml (with Bio filter)
  • <10 pg/ml (with Bio filter)
  • <10 pg/ml (with Bio filter)
  • W×D×H:
  • 320×440×540 mm
  • 320×440×540 mm
  • 320×440×540 mm
  • 320×440×540 mm
  • 320×440×540 mm
  • 320×440×540 mm
  • 320×440×540 mm
  • 320×440×540 mm
  • 320×440×540 mm
  • 320×440×540 mm
  • 320×440×540 mm
  • 320×440×540 mm

 

Frequently Bought Together