Order Entry
Switzerland
ContactUsLinkComponent
Laboratory blender, Seward Stomacher® 4500
Laboratory blender, Seward Stomacher® 4500
Catalog # SEWA4500/000/EU
Supplier:  Seward (FermionX)
undefined
Laboratory blender, Seward Stomacher® 4500
Catalog # SEWA4500/000/EU
Supplier:  Seward (FermionX)

Specifications

  • Description:
    Laboratory paddle blender, Stomacher® 4500 BAM
  • Environmentally Preferable:
  • Model:
    Stomacher® 4500
  • Weight:
    43,5 kg
  • W×D×H:
    610×610×584 mm
  • Pk:
    1

Specifications

About this item

The robust Stomacher® 4500 is ideal for the BAM large volume testing procedures from 1000 to 4500 ml.

  • Easy to clean
  • Easy bag loading
  • Programmable settings
  • 3 year warranty, 10 year service and spare parts

Stomacher® lab blenders offer fast reliable blending and homogenisation of a broad range of laboratory samples. The Stomacher® machines work by the action of twin-reciprocating paddles on the sample contained inside a sterile plastic bag.

Expanding the food testing focused blenders, the Stomacher® 4500 BAM is the perfect tool for larger volume BAM testing procedures for extraction from 375 g composite samples.