Informazioni su questo articolo
These compressor-cooled incubators provide a temperature range between –10 to +100 °C with forced air convection and fan speed control (10 to 100%). Featuring a stainless steel (DIN 1.4301) inner chamber and a powder coated sheet exterior. PREMIUM models have an intuitive menu and user friendly software, USB port with flash drive for data download to USB stick and for uploading programs. They can be connected to Ethernet or Wi-Fi network for remote control from any computer and users can receive notifications about selectable parameters via e-mail.
- Multi-functional microprocessor controller with 7” full colour touch screen, gives overview of set and current parameters while running
- Access control via password login and administrator function to manage five user accounts
- 40 user-program memory, quick and easy change of parameters during a running program
- Multi-segment temperature/time profile (up to 100) with adjustable ramps
- Timer from 1 minute up to 366 days or continuous operation
- Adjustable start delay feature and loop function
- Adjustable over- and under-temperature safety thermostat Class 3.3 (DIN 12880) protects samples and the incubator
- Environmentally friendly refrigerant (R290) with a very low global warming potential (GWP is 3)
All models have a solid outer door and an internal glass door. The larger IL 400CR and IL 750CR models have double outer doors. All models are equipped with castors (two with brakes), 30 mm access port, internal light and door lock.
Safety features include audible and visible temperature alarms, power failure control system, defrosting function, open door alarm, temperature sensor fail alarm and auto-diagnostic function.
Units feature Premium Control Software and aid GLP compliance with password protection settings, events registry and an internal memory which stores up to 10000 data records for each user (stored for a maximum of 12 months). Users can overview the values on the display or a PC in tabular or graphic form.
Specifiche
- Catalog No:
- 390-1337
- 390-1336
- 390-1335
- Model:
- IL 750CR PREMIUM
- IL 400CR PREMIUM
- IL 240CR PREMIUM
- Environmentally Preferable:
- Safer Human and Environmental Health
- Safer Human and Environmental Health
- Temperature fluctuation (time):
- ±0,2 °C @ 37 °C
- ±0,2 °C @ 37 °C
- ±0,2 °C @ 37 °C
- Temperature variation (spatial):
- ±0,3 °C @ 37 °C
- ±0,3 °C @ 37 °C
- ±0,3 °C @ 37 °C
- Temperature range:
- −10…+100 °C
- −10…+100 °C
- −10…+100 °C
- Capacity:
- 749 L
- 424 L
- 245 L
- Max. chamber workload:
- 140 kg
- 120 kg
- 90 kg
- Convection type:
- Compressor cooling and heating elements
- Compressor cooling and heating elements
- Compressor cooling and heating elements
- Nominal power consumption:
- 1800 W
- 1200 W
- 800 W
- Weight:
- 253 kg
- 179 kg
- 140 kg
- Shelves supplied (max.):
- 3 (16)
- 3 (14)
- 3 (10)
- Max. load per shelf:
- 100 kg (reinforced shelf)
- 25 kg (standard shelf)
- 25 kg (standard shelf)
- Int. W×D×H:
- 1040×600×1200 mm
- 800×510×1040 mm
- 600×510×800 mm
- Ext. W×D×H:
- 1260×860×1820 mm
- 1040×740×1650 mm
- 820×760×1430 mm
- Environmental certification:
- EPA SNAP Acceptable refrigerant R290 (Propane)
- EPA SNAP Acceptable refrigerant R290 (Propane)
- EPA SNAP Acceptable refrigerant R290 (Propane)
Specifiche
Informazioni correlate
Cooled Incubator Download Manual Cooled Incubator Open Door Alarm Cooled Incubator Programming Controller
Video
Manual VWR INCU-Line Premium Cooled Incubators.pdf Manual VWR® INCU-Line Premium Cooled Incubators VWR Premium Control PC Software
Manuale
VWR® Literature for Ovens and Incubators