Cleaning swabs, sealed foam, CONSTIX® SF-7
Codice catalogo CONTSF-7
Nome del fornitore: CONTEC
Specifiche
- Description:Sealed foam swabs, SF-7, head: 5,1×12,7 mm, handle Ø 4,8 mm
- Length:106,7 mm
- Seq:007
- Shaft/head:PP/foam
- Pk:500
Specifiche
Informazioni su questo articolo
The SF-7 swab consists of 100 PPI polyurethane foam adhesive-bonded to a flexible nylon tip. The tip is mechanically secured in a tubular PP handle.
- Flexible nylon tip allows for a softer application
- Flexible head size enables access to small areas and crevices
- Polyurethane foam head provides good particle entrapment for removal and solvent compatibility
The absorbant foam enables solvents, such as isopropanol and ethanol, to be readily sorbed for applications involving solvent delivery or removal.
Though compatible with many common solvents, the SF-7 is not recommended for use with ketones such as acetone or MEK.
Packaging: Swabs are packed 500 per case.
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904