Cleaning swabs, sealed foam, CONSTIX® SF-2
CONTSF-2
: CONTEC
- Description:Sealed foam swabs, SF-2, head: 15,7×25,4 mm, handle width 6,5×3,0 mm
- Length:127 mm
- Seq:003
- Shaft/head:PP/foam
- Pk:500
The SF-2 swab consists of 100 pore/inch sealed closed-cell foam head with a PP handle.
- Swab head is thermally sealed and bonded to the handle without adhesives or binders
- Large rectangular head is ideal for swabbing larger areas and applying coatings
The polyurethane foam head provides good particle entrapment and removal. The large size of the foam head provides better surface coverage for cleaning.
The SF-2 swab is compatible with many solvents, such as isopropanol and ethanol, but is not recommended for use with ketones, such as acetone or MEK.
: Swabs are packed 500 per case.
: *The product(s) on this page are outside the scope of the EU Directive 2019/904