Cleaning swabs, sealed foam, CONSTIX® SF-1
Codice catalogo CONTSF-1
Nome del fornitore: CONTEC
Specifiche
- Description:Sealed foam swabs, SF-1, head: 20,3×24,4 mm, handle width 6,5×3 mm
- Length:127 mm
- Seq:12
- Shaft/head:PP/foam
- Pk:500
Specifiche
Informazioni su questo articolo
The SF-1 sealed foam swab consists of polyurethane foam bonded to a PP handle without the use of adhesives or binders.
- Polyurethane foam head provides good particle entrapment and removal
- Large head is ideal for cleaning and applying coating
The absorbent foam enables solvents, such as isopropanol and ethanol, to be readily sorbed for applications involving solvent delivery or removal.
Though compatible with many common solvents, the SF-12 is not recommended for use with ketones such as acetone or MEK.
Packaging: Swabs are packed 500 per case.
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904