Order Entry
Switzerland
ContactUsLinkComponent
 
Cleaning swabs, sealed foam, CONSTIX® SF-11
Catalog # CONTSF-12
Supplier:  CONTEC
undefined
Cleaning swabs, sealed foam, CONSTIX® SF-11
Catalog # CONTSF-12
Supplier:  CONTEC

Specifications

  • Handle length:
    61 mm
  • Handle width:
    2,5 mm
  • Head length:
    10 mm
  • Head width:
    4 mm
  • Description:
    Sealed foam swabs, SF-12, head: 4,1×10,2 mm, handle Ø 2,5 mm
  • Length:
    71,1 mm
  • Seq:
    011
  • Shaft/head:
    PP/foam
  • Pk:
    500

Specifications

About this item

The SF-12 sealed foam swab consists of polyurethane foam bonded to a PP handle without the use of adhesives or binders.

  • Small head size enables good access to small features and difficult to reach surfaces
  • Polyurethane open-cell foam head provides good particle entrapment and removal

The absorbent foam enables solvents, such as isopropanol and ethanol, to be readily absorbed for applications involving solvent delivery or removal. The SF-12 swab is excellent for applying resins and adhesives.

Though compatible with many common solvents, the SF-12 is not recommended for use with ketones such as acetone or MEK.

Packaging: Swabs are packed 500 per case.
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904